Navigation Menu New

Access My Account, Order History, Lists and more here.

52PF20 ND9441 UNSPSC # 46171621

Network Video Recorder, 16 Inputs, 1-3/4"H

  • Item # 52PF20
  • Mfr. Model # ND9441
  • UNSPSC # 46171621
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Network Video Recorder, 16 Inputs, 1-3/4"H

  • Item # 52PF20
  • Mfr. Model # ND9441
  • UNSPSC # 46171621
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Network Video Recorder
  • Number of IP Camera Inputs 16
  • Resolution 1280 x 720, 1920 x 1080
  • Recording Time Variable, Depending on Hard Drive Space
  • Height 1 3/4 in
  • Width 15 47/64 in
  • Depth 16 59/64 in
  • Max. Frames per Second 30 fps
  • Maximum Number of Hard Drives 4
  • Power Required 56V DC @ 2.32 A
  • Video Export Function External HDD, Network, USB
  • Network Interface 10/100/1000 Base-TX Ethernet
  • Dwell Time Settings 5 to 60 sec
  • Recording Modes Alarm, Continuous, Motion
  • Viewing Types Local, Remote
  • Video Compression Format H.265
  • Video Output HDMI, VGA
  • Standards CE, FCC, LVD, UL, VCCI
  • Includes Remote Control
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Manufacturers Warranty Length 2 yr

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top