Skip Content

DV
VIVOTEK

Joystick,USB Cable,For PTZ/Speed Cameras

  • Item # 45LK35
  • My Part #
  • Mfr. Model # HFX1400
  • Catalog Page # N/A
  • UNSPSC # 46171621
Joystick,USB Cable,For PTZ/Speed Cameras close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Joystick
  • For Use With PTZ Cameras, Speed Domes
  • Height 4-31/32"
  • Width 6-5/32"
  • Depth 6-21/32"
  • Length 6-5/32"
  • Color White
  • Body Material Plastic
  • Power Supply 32mA
  • Power Source USB Cable
  • Voltage 5
  • Fits Mfr. No. SD7151, PZ7151, PZ7152, PZ71x1, PZ71x2
  • Characteristics High Impact Glass-Filled Nylon, 12 Programmable Buttons
  • Function Control A Camera More Intuitively Than with A Mouse or Keyboard
  • Interface (3) Axis, USB Interface
  • Standards FCC, CE, RoHS Compliant
  • Includes USB Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.