Skip Content

DV
VIVOTEK

IP Camera,2.80 to 12.00mm Focal L,Indoor

  • Item # 52PE71
  • My Part #
  • Mfr. Model # FD816B-HT
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera,2.80 to 12.00mm Focal L,Indoor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item IP Camera
  • HD Resolution 1080p
  • Camera Type Color
  • Camera Design Dome
  • Lens Varifocal
  • Power Required PoE or 12VDC
  • Connector Type Ethernet
  • Focal Length 2.80 to 12.00mm
  • Min. Light Level 0 Lux
  • Line Resolution 2 MP
  • Power Supply Not Included
  • Mount Surface
  • Scanning Progressive
  • Pixels 1920 x 1080
  • Camera Body Color White
  • Luminance Factor 0.0 lux
  • Illumination No
  • Indoor / Outdoor Indoor
  • For Use With NVR
  • Day/Night Capable Day/Night
  • IP Rating IP66
  • Includes Mounting Hardware
  • IR Illuminator Wavelength 850nm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms