DV
VITEK

Network Video Recorder Kit, 1 TB HD

  • Item # 483D47
  • My Part #
  • Mfr. Model # VT-TN4KT81TB-2
  • Catalog Page # N/A
  • UNSPSC # 52161545
Network Video Recorder Kit, 1 TB HD close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Network Video Recorder Kit
  • Camera Resolution 2592 x 1520, 2304 x 1296, 1920 x 1080, 1280 x 720, 480 x 240
  • Number of Channels 8
  • Hard Drive Size 1 TB
  • Lens Fixed
  • Includes (4) Bullet Cameras, NVR
  • Cable Type CAT 6
  • Camera Length 8-5/8"
  • Camera Diameter 3-7/16"
  • DVR Height 1-49/64"
  • DVR Depth 8-5/64"
  • DVR Width 10-7/16"
  • Focal Length 2.80mm
  • Format Type H.265
  • Min. Light Level 0 Lux IR LED ON
  • Recorder Voltage 48VDC
  • Recording Modes Manual, Motion, Sensor, Timer
  • Recording Time Variable, Depends On Camera Used
How can we improve our Technical Specifications?

Compliance and Restrictions

None