TP
VITEK

Network Video Recorder Kit, 2 TB HD

  • Item # 483C74
  • My Part #
  • Mfr. Model # VT-TN3KT42TB-2
  • Catalog Page # N/A
  • UNSPSC # 52161545
Network Video Recorder Kit, 2 TB HD close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Video Surveillance Network IP Systems


$1,172.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Network Video Recorder Kit
  • Camera Resolution 2048 x 1536, 1920 x 1080, 1280 x 720, 480 x 240
  • Number of Channels 4
  • Hard Drive Size 2 TB
  • Lens Fixed
  • Includes (4) Bullet Cameras, NVR
  • Cable Type CAT 6
  • Camera Length 8-5/8"
  • Camera Diameter 3-7/16"
  • DVR Height 1-49/64"
  • DVR Depth 8-5/64"
  • DVR Width 10-7/16"
  • Focal Length 2.80mm
  • Format Type H.265
  • Min. Light Level 0 Lux IR LED ON
  • Recorder Voltage 48VDC
  • Recording Modes Manual, Motion, Sensor, Timer
  • Recording Time Variable, Depends On Camera Used
How can we improve our Technical Specifications?

Compliance and Restrictions

None