Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
VITEK

IP Camera,Resolution 2048 x 1536,Dome

  • Item # 54DK71
  • My Part #
  • Mfr. Model # VTD-M30V212NP
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera,Resolution 2048 x 1536,Dome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $495.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.55 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item IP Camera
  • HD Resolution 2048 x 1536
  • Camera Type Color
  • Camera Design Dome
  • Lens Motorized Varifocal
  • Power Required 12VDC
  • Connector Type Ethernet
  • Width 4-29/64"
  • Depth 5-45/64"
  • Height 4-1/2"
  • Diameter 5-23/32"
  • Focal Length 2.80 to 12.00mm
  • Min. Light Level 0.15 Lux Color, 0.03 Lux Black/White
  • Line Resolution 3 MP
  • Power Supply Not Included
  • Power Consumption 3W
  • Mount Wall, Ceiling
  • Scanning Progressive
  • Pixels 2048 x 1536
  • Camera Body Color White
  • Luminance Factor 0.0 lux
  • Illumination No
  • Indoor / Outdoor Indoor
  • For Use With OnCue BRIDGE/NVR or Any ONVIF Supported Network Recorder
  • Day/Night Capable Day/Night
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • IP Rating IP55
  • Includes Hex Wrench, Mounting Template, Coupler, Screw Kit, User Manual
  • Features Supports Mini SD Card Up to 128 GB, Lens Distortion Correction
  • Detection Range Variable
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.