DV
VITEK

IP Camera, Resolution 2048 x 1536, Bullet

  • Item # 54DK64
  • My Part #
  • Mfr. Model # VTC-IR303-212NP
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera, Resolution 2048 x 1536, Bullet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item IP Camera
  • HD Resolution 2048 x 1536
  • Camera Type Color
  • Camera Design Bullet
  • Lens Motorized Varifocal
  • Power Required 12VDC/24VAC
  • Connector Type Ethernet
  • Length 9-47/64"
  • Width 3-11/64"
  • Height 3-3/4"
  • Focal Length 2.80 to 12.00mm
  • Min. Light Level 0.15 Lux Black/White, 0.00 Lux IR on
  • Line Resolution 3 MP
  • Power Supply Not Included
  • Power Consumption 18W
  • Mount Wall, Ceiling
  • Scanning Progressive
  • Pixels 2048 x 1536
  • Camera Body Color White
  • Luminance Factor 0.0 lux
  • Illumination Yes
  • Indoor / Outdoor Indoor/Outdoor
  • For Use With OnCue BRIDGE/NVR or Any ONVIF Supported Network Recorder
  • Day/Night Capable Day/Night
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • IP Rating IP67
  • Includes Mounting Template, Coupler, Screw Kit, Wiring Connector, User Manual
  • Features Supports Mini SD Card Up to 128 GB, Lens Distortion Correction
  • IR Illuminator Wavelength 850nm
  • Detection Range Variable
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS 2011/65/EU Compliant.