TP
VITEK

IP Camera, HD Res. 1080p, Dome, Color

  • Item # 483C63
  • My Part #
  • Mfr. Model # VTD-TND8RFS
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera, HD Res. 1080p, Dome, Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $373.21 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item IP Camera
  • HD Resolution 1080p
  • Camera Type Color
  • Camera Design Dome
  • Lens Fixed Iris Lens
  • Power Required PoE or 12VDC
  • Connector Type RJ45
  • Length 2-19/32"
  • Width 2-13/32"
  • Depth 3-13/64"
  • Height 3-37/64"
  • Diameter 4-37/64
  • Focal Length 3.60mm
  • Min. Light Level 0 lux IR On
  • Line Resolution 8MP, 4MP, 3MP
  • Power Supply Not Included
  • Power Consumption 333mA (IR Off) / 417mA (IR On)
  • Mount Wall, Ceiling
  • Scanning Progressive
  • Pixels 3840 x 2160
  • Camera Body Color White
  • Luminance Factor 0 Lux IR LED On
  • Illumination Yes
  • Indoor / Outdoor Indoor/Outdoor
  • For Use With Mfr. No. VT-TJB03
  • Day/Night Capable Day/Night
  • Operating Temp. Range -4 Degrees to 122 Degrees F
  • IP Rating IP66
  • Standards ONVIF
  • Includes Mounting Screws
  • Features XD DNR
  • IR Illuminator Wavelength 850nm
  • Detection Range 0 to 100 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.