Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
VITEK

Digital Video Recorder,Channels 16,6 TB

  • Item # 54DK21
  • My Part #
  • Mfr. Model # VT-SHP916A/6T
  • Catalog Page # N/A
  • Catalog Group # J6055
  • UNSPSC # 52161545
Digital Video Recorder,Channels 16,6 TB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,342.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Video Recorder
  • Type Digital Video Recorder
  • Height 3-31/64"
  • Width 17"
  • Depth 14-29/64"
  • Max. Frames Per Second 480FPS
  • Power Consumption 42W
  • Voltage Rating 12VDC
  • Connection BNC
  • Number of Channels 16
  • Camera Inputs 16
  • Resolution 1080
  • Recording Time Varies
  • Hard Drive Size 6 TB
  • Video Export Function USB
  • Image Type H.264
  • Characteristics 16 Audio Input, 2 Audio Output/18 Alarm Inputs, 8 Outputs with 8 Relays
  • Dwell Time Settings 1 sec. to 20 min.(Pre) / 1 sec. to 60 sec.(Post)
  • Recording Modes Continuous, Schedule, Motion, Sensor, Manual, Continuous/Motion, Continuous/Sensor
  • Viewing Types EZ Search, Timeline, Event, Archive, Log, Remote, Smartphone
  • Format Type H.264, AVI, PAL, NTSC
  • Includes Mouse, Remote Control, (2) AAA Batteries, Power Cable, DC 12VDC Adapter, Screws, USB, User Manual, Quick Guide, Conversion Adaptor
  • Monitor Capacity HDMI, VGA, BNC, SPOT
  • Operating Temp. 32 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.