Skip Content

DV
VITEK

Coaxial Connector,BNC Male,RG-6 Cable

  • Item # 54DL62
  • My Part #
  • Mfr. Model # VT-BNC-BARREL
  • Catalog Page # N/A
  • UNSPSC # 39121414
Coaxial Connector,BNC Male,RG-6 Cable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Coaxial Connector Coupler
  • Connection BNC Male
  • Cable Type RG-6
  • Color Silver
  • Hz 0 to 1 GHz
  • Impedance 75 ohms
  • Installation Method Adapter
  • Package Quantity 1
  • Size 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None