Navigation Menu New

Access My Account, Order History, Lists and more here.

455F07 VPS1140-1 UNSPSC # 41104205

22 in" x 8 1/2 in" x 31 1/4 in" UV Disinfection Unit with 8 Flow (GPM)

  • Item # 455F07
  • Mfr. Model # VPS1140-1
  • UNSPSC # 41104205
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

22 in" x 8 1/2 in" x 31 1/4 in" UV Disinfection Unit with 8 Flow (GPM)

  • Item # 455F07
  • Mfr. Model # VPS1140-1
  • UNSPSC # 41104205
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item UV Disinfection Unit
  • Type Ultra Violet Light
  • Connection 3/4 in NPT
  • Flow (GPM) 8
  • Voltage 115 V
  • Max. Pressure (PSI) 100 psi
  • Length (In.) 22 in
  • Width (In.) 8 1/2 in
  • Height (In.) 31 1/4 in
  • Reduces Bacteria, Chlorine, Odor, Protozoan Cysts, Sediment, Taste
  • Standards CSA
Back to Top