Navigation Menu New

Access My Account, Order History, Lists and more here.

60HV75 82246 UNSPSC # 47131827

Mold Mildew Remover: Drum, 15 gal Container Size, Ready to Use, Liquid

  • Item # 60HV75
  • Mfr. Model # 82246
  • UNSPSC # 47131827
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Mold and mildew removers seep into porous surfaces to remove embedded fungal spores and prevent future damage by inhibiting growth and stopping airborne spore transmission. Some products leave a protective layer to control the growth of mold and mildew.

Tap image to zoom.

Roll over image to zoom.

Mold Mildew Remover: Drum, 15 gal Container Size, Ready to Use, Liquid

  • Item # 60HV75
  • Mfr. Model # 82246
  • UNSPSC # 47131827
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Mold and mildew removers seep into porous surfaces to remove embedded fungal spores and prevent future damage by inhibiting growth and stopping airborne spore transmission. Some products leave a protective layer to control the growth of mold and mildew.

Technical Specs

  • Product Label Mold and Mildew Remover
  • Cleaner Form Liquid
  • Container Size 15 gal
  • Container Type Drum
  • EPA Registered Yes
  • EPA Registration Number 82972-1
  • NSF Rating D2
  • Properties Biodegradable, Low Foam, No Rinse Required, Nonflammable, Plastic Safe
  • Biodegradable Yes
  • Low Foaming Yes
  • Nonflammable Yes
  • Plastic Safe Yes
  • Rinse Required No
  • Ready to Use/Concentrated Ready to Use
  • Standards OSHA 29 CFR 1910.1200
  • Surfaces for Use On Hard Nonporous Surfaces
  • Maximum Coverage Area 150,000 sq ft
  • Minimum Coverage Area 75,000 sq ft
  • Maximum Effective Temperature 140 Degrees F
  • Minimum Effective Temperature 33 Degrees F
  • Maximum RTU Yield per Container 15 gal
  • Fragrance Unscented
  • pH Level 9
  • pH Value Neutral
  • Primary Chemical None
  • Recommended Dilution Ready to Use
  • VOC Content 0%

Mold and mildew removers seep into porous surfaces to remove embedded fungal spores and prevent future damage by inhibiting growth and stopping airborne spore transmission. Some products leave a protective layer to control the growth of mold and mildew.

Compliance and Restrictions

Back to Top