TP
VITAL OXIDE

Disinfectant and Sanitizer, 5 gal. Cleaner Container Size, Mild Fragrance, Liquid Cleaner Form

  • Item # 56LN44
  • My Part #
  • Mfr. Model # 8.644-292.0
  • Catalog Page # N/A
  • UNSPSC # 47131805
Disinfectant and Sanitizer,  5 gal. Cleaner Container Size,  Mild Fragrance,  Liquid Cleaner Form close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Disinfectants and Sanitizers


$279.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Disinfectants and Sanitizers Disinfectant and Sanitizer
  • Primary Chemical None
  • Cleaner Container Size 5 gal.
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Mild
  • Cleaner Form Liquid
  • Standards NSF, USEPA
  • Effective to Remove Canine Coronavirus, Distemper, Feline Coronavirus, Kennel Cough, Parvo, SARS-CoV-2, the Cause of COVID-19
  • VOC Content 0%
  • For Use With HD 2/1000 Dual Mister, PS 4/7 Bp Mister
  • Features Kills 99.999% of Bacteria, Including E. Coli, Salmonella, and Listeria in Less than 60 Seconds, Kills a Wide Range of Viruses, Such as Norovirus, and Feline and Canine Corona Viruses, Effective in Inhibiting Mold and Mildew from Growing
  • Contains Oxychlorine Compounds, n-Alkyl Dimethyl Benzyl Ammonium Chloride, n-Alkyl Dimethyl Ethylbenzyl Ammonium Chloride
  • Item Disinfectant and Sanitizer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products