Navigation Menu New

Access My Account, Order History, Lists and more here.

39UT35 WSID-02G-OR UNSPSC # 55121802

Vinyl Hard Hat I.D. Global Standard, 3/4 in x 3 3/8 in, 25 PK

  • Item # 39UT35
  • Mfr. Model # WSID-02G-OR
  • UNSPSC # 55121802
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

The hard hat ID from VITAL ID® is ideal for work sites employing workers from mixed nationalities or for use by companies that operate within multiple worldwide locations. Based on the data window used on the "Worker Safety" hard hat ID, this ID uses internationally recognized symbols rather than text on both the ID sleeve and ID card. This helps ensure the effectiveness of the system in all languages and countries. Available in 3M Scotchlite reflective material, hard hat ID is reflective, waterproof, and tamperproof. Orange.

Tap image to zoom.

Roll over image to zoom.

Vinyl Hard Hat I.D. Global Standard, 3/4 in x 3 3/8 in, 25 PK

  • Item # 39UT35
  • Mfr. Model # WSID-02G-OR
  • UNSPSC # 55121802
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

The hard hat ID from VITAL ID® is ideal for work sites employing workers from mixed nationalities or for use by companies that operate within multiple worldwide locations. Based on the data window used on the "Worker Safety" hard hat ID, this ID uses internationally recognized symbols rather than text on both the ID sleeve and ID card. This helps ensure the effectiveness of the system in all languages and countries. Available in 3M Scotchlite reflective material, hard hat ID is reflective, waterproof, and tamperproof. Orange.

Technical Specs

  • Item Hard Hat I.D. Global Standard
  • Height 3/4 in
  • Width 3 3/8 in
  • Attaches To Hard Hat/Clothing
  • Waterproof Water Resistant
  • Material Vinyl
  • Color Orange
  • Features Data Window, Reflective, Tamper-Proof, Helmet Safe, Durable

The hard hat ID from VITAL ID® is ideal for work sites employing workers from mixed nationalities or for use by companies that operate within multiple worldwide locations. Based on the data window used on the "Worker Safety" hard hat ID, this ID uses internationally recognized symbols rather than text on both the ID sleeve and ID card. This helps ensure the effectiveness of the system in all languages and countries. Available in 3M Scotchlite reflective material, hard hat ID is reflective, waterproof, and tamperproof. Orange.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top