Navigation Menu New

Access My Account, Order History, Lists and more here.

48TD33 WSID-05 UNSPSC # 55121802

Plastic Worker ID Card, 2 23/64 in x 1 3/16 in, 10 PK

  • Item # 48TD33
  • Mfr. Model # WSID-05
  • UNSPSC # 55121802
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Featuring a gasket-sealed, hinged lid design, this durable ID card keeps your recorded information safe and secure against the elements. It can withstand extreme temperatures, and is ideal for use in non-helmet-wearing industries such as transportation, manufacturing, and warehousing. The unique silicone "stretch-ring" fitting system allows use with lanyards, key-rings, belts, fall restraints, and more. A key-ring hook is included for easy use.

Tap image to zoom.

Roll over image to zoom.

Plastic Worker ID Card, 2 23/64 in x 1 3/16 in, 10 PK

  • Item # 48TD33
  • Mfr. Model # WSID-05
  • UNSPSC # 55121802
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Featuring a gasket-sealed, hinged lid design, this durable ID card keeps your recorded information safe and secure against the elements. It can withstand extreme temperatures, and is ideal for use in non-helmet-wearing industries such as transportation, manufacturing, and warehousing. The unique silicone "stretch-ring" fitting system allows use with lanyards, key-rings, belts, fall restraints, and more. A key-ring hook is included for easy use.

Technical Specs

  • Item Worker ID Card
  • Height 2 23/64 in
  • Width 1 3/16 in
  • Attaches To Belts, Boots, Fall Restraints, Key Rings, Lanyards, Shoes, Straps
  • Waterproof Water Resistant
  • Material Plastic
  • Color White

Featuring a gasket-sealed, hinged lid design, this durable ID card keeps your recorded information safe and secure against the elements. It can withstand extreme temperatures, and is ideal for use in non-helmet-wearing industries such as transportation, manufacturing, and warehousing. The unique silicone "stretch-ring" fitting system allows use with lanyards, key-rings, belts, fall restraints, and more. A key-ring hook is included for easy use.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top