Skip Content

DV
VISIONTRON

Urn Top Rope Post, Satin Chrome, Satin Chrome Post Finish, 39" Height

  • Item # 20YU06
  • My Part #
  • Mfr. Model # ST400C-SC
  • Catalog Page # N/A
  • UNSPSC # 46151507
Urn Top Rope Post,Satin Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Urn Top Rope Post
  • Height 39"
  • Base Dia. 11-1/2"
  • Post Finish Satin Chrome
  • Base Material Satin Chrome
  • Base Type Dome
  • Post Dia. 2"
  • For Use With Portable Posts Mfr. No. 840BK72HE-SS1, WP-SC
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products