Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
CONDOR

Indoor/Outdoor Convex Mirror, 26 In.D

  • Item# 2GVY9
  • Mfr. Model# 2GVY9
  • Catalog Page# 2323
  • UNSPSC# 46171609
Indoor/Outdoor Convex Mirror,26 In.D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Convex Safety and Security Mirrors
• Every 1"-dia. of mirror provides 1-ft. viewing distance
Help increase aisle visibility, reduce blind spots, and prevent accidents at intersections. Swivel-ball assembly and heavy-gauge steel mounting bracket for easy adjustments. Mirrors with plastic backing hold mirror lens in place; no need for trim. Mirrors with hardboard and galvanized steel backing include rubber trim. Mirrors made of stainless steel have UV-resistant PVC trim.

View More

Technical Specs

  • Item Indoor/Outdoor Convex Mirror
  • Shape Circular
  • Diameter 24"
  • Approx. Viewing Distance 26 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Stainless Steel
  • Backing Zinc
  • Rim Type PVC
  • Includes Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms