Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VISION METALIZERS INC

Indoor Convex Mirror, 48 Dia, Acrylic

  • Item# 13W024
  • Mfr. Model# SRICH4800
  • Catalog Page# N/A
  • UNSPSC# 46171609
Indoor Convex Mirror,48 Dia,Acrylic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Indoor Convex Mirror
  • Shape Circular
  • Diameter 48"
  • Approx. Viewing Distance 48 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Scratch Resistant Acrylic
  • Backing Hardboard
  • Rim Type Heavy Extruded Rubber
  • Includes Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms