Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VISION METALIZERS INC

Half Dome Mirror, 26In., Acrylic

  • Item# 13W053
  • Mfr. Model# DPBHV2612
  • Catalog Page# N/A
  • UNSPSC# 46171609
Half Dome Mirror,26In.,Acrylic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Half Dome Mirror
  • Diameter 26"
  • Dome Height 11"
  • Approx. Viewing Distance 26 ft.
  • Viewing Angle 180 Degrees
  • Lens Material Acrylic
  • Backing ABS Plastic
  • Rim Type ABS Plastic
  • Mounting Location Wall or Ceiling
  • Includes Attached Mounting D-Ring Hooks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms