Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
VISION METALIZERS INC

18"-dia. Acrylic 180° Half Dome Mirror with 18 ft. Approx. Viewing Distance

  • Item # 13W050
  • Mfr. Model # DPBHV1812
  • Catalog Page # N/A
  • UNSPSC # 46171609
18"-dia. Acrylic 180° Half Dome Mirror with 18 ft. Approx. Viewing Distance close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Half Dome Mirror
  • Diameter 18"
  • Dome Height 8-1/2"
  • Approx. Viewing Distance 18 ft.
  • Viewing Angle 180 Degrees
  • Lens Material Acrylic
  • Backing ABS Plastic
  • Rim Type ABS Plastic
  • Mounting Location Wall or Ceiling
  • Includes Attached Mounting D-Ring Hooks and High Visibility Red/White Tape
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms