Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VISION METALIZERS INC

Full Dome Mirror, 22In., Acrylic, No Back

  • Item# 1WRP8
  • Mfr. Model# DCST22
  • Catalog Page# N/A
  • UNSPSC# 46171609
Full Dome Mirror,22In.,Acrylic,No Back close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Full Dome Mirror
  • Diameter 22"
  • Dome Height 9-1/2"
  • Approx. Viewing Distance 22 ft.
  • Viewing Angle 360 Degrees
  • Lens Material Acrylic
  • Backing No Back
  • Rim Type No Rim
  • Mounting Location Drop Ceiling
  • Panel Width 23-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms