Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
VISION METALIZERS INC

ADA Compliant Flat Mirror, Glass Lens Material, 30" Width, 16" Height

  • Item # 13W008
  • My Part #
  • Mfr. Model # GADM3016
  • Catalog Page # N/A
  • UNSPSC # 31241704
ADA Compliant Flat Mirror, Glass Lens Material, 30" Width, 16" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Safety Mirror Item Flat Mirror
  • Mounting Type Fixed
  • Width 30"
  • Height 16"
  • Lens Material Glass
  • Backing Material No Backing
  • Frame Material Stainless Steel
  • Mirror Environment Indoor
  • Mounting Hardware Included No
  • Mounting Hole Size 3/16''
  • Frame Stainless Steel
  • Item ADA Compliant Flat Mirror
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms