Navigation Menu New

Access My Account, Order History, Lists and more here.

460K95 LFG028214 UNSPSC # 41111713

Round Magnifier Light, LED, 45 in Arm Length, 1.75x, 700 lm Lumens, Gray

  • Item # 460K95
  • Mfr. Model # LFG028214
  • UNSPSC # 41111713
  • Catalog Page # 515 515
Country of Origin Norway. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Round Magnifier Light, LED, 45 in Arm Length, 1.75x, 700 lm Lumens, Gray

  • Item # 460K95
  • Mfr. Model # LFG028214
  • UNSPSC # 41111713
  • Catalog Page # 515 515
Country of Origin Norway. Country of Origin is subject to change.

Technical Specs

  • Item Round Magnifier Light
  • Type Magnifier Light
  • Magnification 1.75x
  • Color Gray
  • Diopter 3
  • Lumens 700 lm
  • Dimmable Yes
  • Magnifier Light Shape Round
  • Magnifier Light Base Clamp Base
  • Cord Conductor 2
  • Arm Length 45 in
  • Overall Length 45 in
  • Cord Length 6 ft
  • Watts 9 W
  • Lamp Included Yes
  • Lighting Technology LED
  • Lens Diameter 5 in
  • Special Features Lightweight, Shadow Free Viewing, Equipped with Full Circle, Flick Free Illumination
Back to Top