DV
VISION-LUXO

Round Lens Magnifier, LED, 2.25

  • Item # 30PJ93
  • My Part #
  • Mfr. Model # 18353LG
  • Catalog Page # 515
  • UNSPSC # 41111713
Round Lens Magnifier, LED, 2.25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Magnifier Lights

Product Details

Use for close-up inspection, assembly, rework, and other general small-area applications. 7W dimmable LED (with a total power consumption of 10W) with a 4000K color temperature provides both energy savings and accurate color rendition. A die-cast aluminum hosing and choice of 5” dia. lenses ensures magnifier is well equipped for any inspection or assembly application. Designed with heavy-duty external-spring K-arm. For indoor use only. Includes 3-conductor cord.

View More

Technical Specs

  • Item Round Magnifier Light
  • Type Magnifier Light
  • Magnification 2.25
  • Color Gray
  • Diopter 5
  • Lumens 500
  • Dimmable Yes
  • Magnifier Light Shape Round
  • Magnifier Light Base Weighted Base
  • Cord Conductor 2
  • Arm Length 30"
  • Overall Length 30"
  • Cord Length 6 ft.
  • Watts 9.5
  • Lamp Included Yes
  • Light Technology LED
  • Lens Diameter 5"
  • Special Features Auto Shutoff, Die Cast Aluminum Housing, External Spring Arm
  • Standards UL, cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None