DV
VISION-LUXO

Round Lens Magnifier, LED, 2.25

  • Item # 30PJ89
  • My Part #
  • Mfr. Model # LFL026107/18346LG
  • Catalog Page # 515
  • UNSPSC # 41111713
Round Lens Magnifier, LED, 2.25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use for close-up inspection, assembly, rework, and other general small-area applications. 7W dimmable LED (with a total power consumption of 10W) with a 4000K color temperature provides both energy savings and accurate color rendition. A die-cast aluminum hosing and choice of 5” dia. lenses ensures magnifier is well equipped for any inspection or assembly application. Designed with heavy-duty external-spring K-arm. For indoor use only. Includes 3-conductor cord.

View More

Technical Specs

  • Item Round Magnifier Light
  • Type Magnifier Light
  • Magnification 2.25
  • Color Gray
  • Diopter 5
  • Lumens 500
  • Dimmable Yes
  • Magnifier Light Shape Round
  • Magnifier Light Base Clamp Base
  • Cord Conductor 2
  • Arm Length 45"
  • Overall Length 45"
  • Cord Length 6 ft.
  • Watts 9.5
  • Lamp Included Yes
  • Light Technology LED
  • Lens Diameter 5"
  • Special Features Auto Shutoff, Die Cast Aluminum Housing, External Spring Arm
  • Standards UL, cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.