Skip Content
ST
VISION-LUXO

Round Lens Magnifier, LED, 1.75

  • Item # 30PJ88
  • Mfr. Model # LFL026106/18345LG
  • Catalog Page # 531
  • UNSPSC # 41111713
Round Lens Magnifier,LED,1.75 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $171.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.93 lbs.
Country of Origin Norway Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use for close-up inspection, assembly, rework, and other general small-area applications. 7W dimmable LED (with a total power consumption of 10W) with a 4000K color temperature provides both energy savings and accurate color rendition. A die-cast aluminum hosing and choice of 5” dia. lenses ensures magnifier is well equipped for any inspection or assembly application. Designed with heavy-duty external-spring K-arm. For indoor use only. Includes 3-conductor cord.

View More

Technical Specs

  • Item Round Magnifier Light
  • Type Magnifier Light
  • Magnification 1.75
  • Color Gray
  • Diopter 3
  • Lumens 500
  • Dimmable Yes
  • Magnifier Light Shape Round
  • Magnifier Light Base Clamp Base
  • Cord Conductor 2
  • Arm Length 45"
  • Overall Length 45"
  • Cord Length 6 ft.
  • Watts 9.5
  • Lamp Included Yes
  • Light Technology LED
  • Lens Diameter 5"
  • Special Features Auto Shutoff, Die Cast Aluminum Housing, External Spring Arm
  • Standards UL, cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.