Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIRGINIA KMP

11-1/2" Sweat Connection Vibration Absorber with 2500 Burst Pressure (PSI)

  • Item# 1VNJ3
  • Mfr. Model# VAB7SS
  • Catalog Page# 3767
  • UNSPSC# 23153130
11-1/2" Sweat Connection Vibration Absorber with 2500 Burst Pressure (PSI) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $70.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.66 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The VIRGINIA vibration absorber is designed to minimize the transmission of vibration in refrigeration and air conditioning systems. Install in connecting lines to minimize the potential damage from vibration. Stainless steel hose and braid with solid copper sweat connections. Compatible with CFC, HCFC, and HFC refrigerants.

View More

Technical Specs

  • Item Vibration Absorber
  • Type Sweat Connection
  • Overall Length (In.) 11-1/2
  • Flexible Hose I.D. (In.) 7/8
  • Tubing Material Stainless Steel
  • Actual O.D. (In.) 1
  • Connection Material Copper
  • Connection Size (In.) 7/8
  • Burst Pressure (PSI) 2500
  • Max. Working Pressure (PSI) 650
  • Braid Material Stainless Steel
  • Function To Minimize The Potential Damaging Effects of Vibration
  • Application All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints
  • Agency Compliance UL Listed (SA11882)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.