Skip Content

WG
VIRGINIA KMP

Oil,Compressor,1 G,4gs

  • Item # 2W278
  • My Part #
  • Mfr. Model # L319
  • Catalog Page # N/A
  • UNSPSC # 12181601
Oil,Compressor,1 G,4gs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Refrigeration Lubricants and Oils
Mineral Oil
Naphthenic oils are OEM recommended for use with CFCs and HCFCs, and approved by Copeland and Carlyle.

View More

Technical Specs

  • Item Compressor Oil
  • Type 4GS
  • For Use With Refrigeration and Air Conditioning Compressor
  • Container Size 1 gal.
  • Viscosity (SUS @ 100 F) 300
  • Viscosity (ISO) 68
  • Cap Color Red
  • Standards Covers OSHA Communication
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products