Skip Content

WV
VIRCO INC.

Stack Chair,Plastic,Navy,Grade K to 2

  • Item # 23L723
  • My Part #
  • Mfr. Model # 9614BLU51CHRM
  • Catalog Page # N/A
  • UNSPSC # 56121502
Stack Chair,Plastic,Navy,Grade K to 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stack Chair
  • Series Classic
  • Material Plastic
  • Height 14"
  • Width 15"
  • Depth 15"
  • Color Navy
  • Grade Level K to 2
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms