Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
VIRCO INC.

Rectangle Mobile Stool Table, 29" Height x 144" Width

  • Item # 23L876
  • Mfr. Model # MTS17291212GRN34OAK084BLK01CHRM
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rectangle Mobile Stool Table, 29" Height x 144" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cafeteria Tables

Technical Specs

  • Item Mobile Stool Table
  • Shape Rectangle
  • Width 144"
  • Depth 58"
  • Height 29"
  • Assembled/Unassembled Unassembled
  • Surface Material High Pressure Laminate
  • Frame Material Steel
  • Chair Color Cucumber
  • Edge Type T-Mold Banding
  • Frame Color Chrome
  • Top Thickness 3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.