Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIRCO INC.

Table, Kidney, 25 x 72 In, Gray, Preschool-K

  • Item# 23L822
  • Mfr. Model# 48KID72LOGRY091YLW47GRY02
  • Catalog Page# N/A
  • UNSPSC# 56101706
Table,Kidney,25 x 72 In,Gray,Preschool-K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Activity Table
  • Series 4000
  • Shape Kidney
  • Grade Level Preschool-K
  • Width 25"
  • Height 17 to 25"
  • Length 72"
  • Material Laminated Particleboard
  • Tabletop Finish Gray Nebula
  • Base Finish Silver Mist
  • Top Thickness 1-1/8"
  • Surface Material Laminate
  • Frame Material Steel
  • Edge Type Squash T-Mold Banding
  • Base Type Steel Legs
  • Assembly Required
  • Standards ANSI/BIFMA Tested
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms