Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIRCO INC.

Table, Round, Gray Nebula, Preschool-K

  • Item# 23L803
  • Mfr. Model# 4848RLOGRY091BLK01BLK01
  • Catalog Page# N/A
  • UNSPSC# 56101706
Table,Round,Gray Nebula,Preschool-K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Activity Table
  • Series 4000
  • Shape Round
  • Grade Level Preschool-K
  • Width 48"
  • Height 17 to 25"
  • Diameter 48
  • Material Laminated Particleboard
  • Tabletop Finish Gray Nebula
  • Base Finish Black
  • Top Thickness 1-1/8"
  • Surface Material Laminate
  • Frame Material Steel
  • Edge Type Black T-Mold Banding
  • Base Type Steel Legs
  • Assembly Required
  • Standards ANSI/BIFMA Tested
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms