Skip Content

C3
VINYLGUARD

Chain Cover,15 ft. L,Orange,3/8" Chain

  • Item # 54TT97
  • My Part #
  • Mfr. Model # 32-VGC-1800O-P1
  • Catalog Page # N/A
  • UNSPSC # 24101634
Chain Cover,15 ft. L,Orange,3/8" Chain close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

VINYLGUARD® chain cover adds extra protection for indoor and outdoor applications. Use this weather-resistant, vinyl heat shrink-to-fit covering on metal conveyor rollers, furniture legs, sign posts, and more. Heavy-duty, 50 mil vinyl resists chemicals, oils, grease, acids, chlorinated cleansers, salt, salt water, moisture, and fungus. Protects against abrasion, scratches, splinters, nicks and dings, dirt, rust, discoloration from harsh chemicals, and fading from long-term UV exposure. Will not fade, crack, peel, stain, or rust. Easy to apply using a heat gun or an oven for large volume processing. Easy to clean, remove, and replace.

View More

Technical Specs

  • Item Chain Cover
  • Chain Cover Color Orange
  • Chain Cover Material PVC
  • Length 15 ft.
  • Used With Chain Size (in.) 3/8
  • I.D. After Shrinking 0.750"
  • I.D. Before Shrinking 1.800"
  • Installation Method Heat Shrink
  • Shrink Ratio 2:1
  • Standards UL 94
  • Temp. Range -20 Degrees to 105 Degrees C
  • Wall Thickness After Shrinking 0.043
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.