Skip Content

C3
VINYLGUARD

600" Conveyor Roller Cover, Black; For Use With Roller Dia.: 1-29/32" to 2"

  • Item # 49U109
  • My Part #
  • Mfr. Model # 41-CVS-1900B
  • Catalog Page # 1153
  • UNSPSC # 24101701
Conveyor Roller Cover,Elastomer,600in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $914.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vinyl tubing fits tightly over straight conveyor rollers. Nonslip, extra-grip cover with 10x traction. Protects delicate surfaces and reduces noise and vibration. Easy to clean.

• Tensile strength: 3000 psi
• 85 durometer
• Sold in 5-ft. lengths

View More

Technical Specs

  • Item Conveyor Roller Cover
  • For Use With Roller Dia. 1-29/32" to 2"
  • Installation Method Heat Shrink
  • I.D. Before Shrinking 2.1"
  • I.D. After Shrinking 1.000"
  • Material Elastomer
  • Color Black
  • Length 600"
  • Shrink Ratio 2:1
  • Wall Thickness After Shrinking 0.07"
  • Temp. Range -94 Degrees to 250 Degrees F
  • Dielectric Strength 300 V/mil
  • Resists Fungus
  • Standards RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.