DG
VIKING

Yellow/Green with Silver, ANSI 2, Zipper Closure, XL

  • Item # 40JL23
  • My Part #
  • Mfr. Model # U6112G-XL
  • Catalog Page # N/A
  • Catalog Group # J4188
  • UNSPSC # 46181507
Yellow/Green with Silver, ANSI 2, Zipper Closure, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Open Road safety vest is made of soft, fluorescent mesh fabric that's both lightweight and breathable. The zip-up front fits comfortably. The 4 pockets have hook-and-loop closure to help keep contents in. Reflective striping is 2" Vi-Brance™ reflective material in 4" contrasting color tape.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 47"
  • Gender Men's
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Zipper
  • ATPV Rating Not Rated
  • Hazard Risk Category (HRC) 0
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 29"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 4
  • Number of Pockets with Closure 4
  • Features Dual Chest Straps for ID Badge/Cell/Radio, Machine Washable
  • Standards ANSI/ISEA 107-2010, Class 2, Level 2,CSA Z96-09, Class 2, Level 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms