Skip Content

 
VIKING

Tempest Fleece Jacket

Tempest Fleece Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Tempest Fleece Jacket 
  • Gender Men's 
  • Insulated No 
  • Color Black/Gray 
  • Material Polyester/PVC 
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
402CHB-XXXL
3XL
55"
38"

$55.43 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $55.43 / each

List Price $58.95

Technical Specs

  • Item Tempest Fleece Jacket
  • Gender Men's
  • Insulated No
  • Size 3XL
  • Color Black/Gray
  • Material Polyester/PVC
  • Fits Chest Size 55"
  • Length 38"
402CHB-XS
XS
34"
31"

$24.30 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $24.30 / each

List Price $60.90

Technical Specs

  • Item Tempest Fleece Jacket
  • Gender Men's
  • Insulated No
  • Size XS
  • Color Black/Gray
  • Material Polyester/PVC
  • Fits Chest Size 34"
  • Length 31"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More