Skip Content

 
TRELLCHEM

Surface Rescue Dry Suit

Surface Rescue Dry Suit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Surface Rescue Dry Suit 
  • Color Yellow/ Black 
  • Closure Type Zipper 
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
60-401
2XL DW
50 to 53"
78"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size 2XL DW
  • Fits Chest Size 50 to 53"
  • Length 78"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
2XL
42 to 45"
78"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size 2XL
  • Fits Chest Size 42 to 45"
  • Length 78"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
2XL W
42 to 45"
78"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size 2XL W
  • Fits Chest Size 42 to 45"
  • Length 78"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
L DW
46 to 49"
70"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size L DW
  • Fits Chest Size 46 to 49"
  • Length 70"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
L
38 to 41"
70"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size L
  • Fits Chest Size 38 to 41"
  • Length 70"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
L W
38 to 41"
70"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size L W
  • Fits Chest Size 38 to 41"
  • Length 70"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
M DW
45 to 47"
68"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size M DW
  • Fits Chest Size 45 to 47"
  • Length 68"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
M
37 to 39"
69"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size M
  • Fits Chest Size 37 to 39"
  • Length 69"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
M W
37 to 39"
69"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size M W
  • Fits Chest Size 37 to 39"
  • Length 69"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
S DW
43 to 46"
66"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size S DW
  • Fits Chest Size 43 to 46"
  • Length 66"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
S
35 to 38"
66"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size S
  • Fits Chest Size 35 to 38"
  • Length 66"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
S W
35 to 38"
66"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size S W
  • Fits Chest Size 35 to 38"
  • Length 66"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
XL DW
49 to 51"
75"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size XL DW
  • Fits Chest Size 49 to 51"
  • Length 75"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
XL
41 to 43"
75"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size XL
  • Fits Chest Size 41 to 43"
  • Length 75"
  • Color Yellow/ Black
  • Closure Type Zipper
60-401
XL W
41 to 43"
75"

$1,900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,900.00 / each

Technical Specs

  • Item Surface Rescue Dry Suit
  • Size XL W
  • Fits Chest Size 41 to 43"
  • Length 75"
  • Color Yellow/ Black
  • Closure Type Zipper
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More