Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIKING

Men's Yellow 150D Rip-Stop Polyester Rain Jacket with Detachable Hood, Size M, Fits Chest Size 40",

  • Item# 49P628
  • Mfr. Model# 2910JY-M
  • Catalog Page# N/A
  • Catalog Group# H7523
  • UNSPSC# 46181525
Men's Yellow 150D Rip-Stop Polyester Rain Jacket with Detachable Hood, Size M, Fits Chest Size 40", close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $33.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Open Road 150 Denier Rip Stop jacket with hood is lightweight gear that is waterproof and provides protection against rips, snags, tears, punctures, and abrasions. Seams are double stitched, taped, and heat sealed. Has protective collar storm flap, helping to block out wind and water entry. Features soft cotton corduroy collar on the inside, 2 front storage pockets, and multiple front and back vents for breathability. Drawstring on detachable hood and wrist cuffs are adjustable.

View More

Technical Specs

  • Item Rain Jacket with Detachable Hood
  • Gender Men's
  • Color Yellow
  • Size M
  • Fits Chest Size 40"
  • Material 150D Rip-Stop Polyester
  • Jacket Length 33"
  • Closure Type Zipper, Hook-and-Loop
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Fabric Weight 150 Denier
  • Liner Material Nylon Mesh
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Abrasion, Rips, Tears, Snags
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.