ST
VIKING

Rain Bib Overall, High Visibility: No, ANSI Class: Unrated, Polyester, XL, Yellow

  • Item # 49P636
  • My Part #
  • Mfr. Model # 2910PY-XL
  • Catalog Page # 1729
  • Catalog Group # H7528
  • UNSPSC # 46181525
Rain Bib Overall, High Visibility: No, ANSI Class: Unrated, Polyester, XL, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $19.60 / each Offer Ends 04/30/19

Web Price $22.54

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Open Road 150 Denier Rip Stop bib pants is lightweight gear that is waterproof and provides protection against rips, snags, tears, punctures, and abrasions. Seams are double stitched, taped, and heat sealed. Features quick-release clip suspenders and have a front fly with hook-and-loop closure along with adjustable boot cuffs.

View More

Technical Specs

  • Rainwear Style Rain Bib Overall
  • High Visibility No
  • Rainwear ANSI Class Unrated
  • Rainwear Size XL
  • Rainwear Color Yellow
  • Rainwear Features Wind Resistant
  • Rainwear Primary Material Polyester
  • Fits Waist Size 39"
  • Rainwear Ankle Style Hook-and-Loop
  • Rainwear Closure Type Pull On
  • Gender Men's
  • Inseam 32-1/2"
  • Liner Material Nylon Mesh
  • Material 150D Rip-Stop Polyester
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Includes Nonconductive, Noncorrosive Snaps and Buckles
  • Fabric Weight 6.25 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.