Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIKING

Rain Bib, 300D Trilobal, Green, L

  • Item# 21Z076
  • Mfr. Model# D6329PG-L
  • Catalog Page# 2136
  • Catalog Group# G5395
  • UNSPSC# 46181525
Rain Bib,300D Trilobal,Green,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $117.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

VIKING® Professional Journeyman high-visibility rain bib overalls/waist pants are constructed of 300-denier trilobal ripstop fabric for abrasion, puncture, rip, and snag resistance. Full nylon lining. Waterproof with taped and heat-sealed seams. Windproof and resists cold. Overalls feature a removable bib for conversion to waist pants. Includes waist snap and hook-and-loop fly, boot access zippers, and heavy-duty elastic suspenders.

View More

Technical Specs

  • Item Rain Bib Overall
  • Gender Men's
  • Size L
  • Color Hi-Visibility Green
  • Fits Waist Size 36"
  • Inseam 32"
  • Material 300D Trilobal Rip-Stop Polyester with Polyurethane backing
  • Thickness 0.40mm
  • Fabric Weight 300 Denier
  • Closure Type Waist Snap and Hook-and-Loop Fly
  • Number of Pockets 0
  • Seam Style Taped, Heat Sealed
  • Liner Material Polyester
  • Resists Water, Cold, Wind
  • Includes Fully Lined, Removable Bib, 2" Reflective Vibrance Tape
  • Standards ANSI 107-2015
  • ANSI Class Class E Level 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.