Skip Content

WG
VIKING

Orange/Red with Silver Stripe High Visibility Vest, ANSI 2, Snap Closure, S

  • Item # 3WJU2
  • My Part #
  • Mfr. Model # U6195O-S
  • Catalog Page # N/A
  • Catalog Group # E5720
  • UNSPSC # 46181507
High Visibility Vest,Class 2,S,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $63.41 / each

Web Price $66.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Surveyor’s Safety Vests
• Meet CSA Z96-09 Class 2, Level 2
Polyester
• Meets ANSI/ISEA 107-2010 Class 2, Level 2
Features 8 hook-and-loop sealed pockets, 1 cell/radio phone sealed pouch and 4 additional pockets. 2"W 3M™ Scotchlite™ safety reflective stripes for greater visibility. Survey tape dispenser grommets on the lower front pockets and a large pack zip pocket across the entire back area for more storage space. Mesh underarm cooling ventilation panels for greater comfort. Safety D-ring access slot.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size S
  • Traffic Safety Vest Color Orange/Red
  • Fits Chest Size 37"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester
  • Vest Closure Type Snap
  • ATPV Rating Not Rated
  • Hazard Risk Category (HRC) 0
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 30"
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 9
  • Number of Pockets with Closure 8
  • Features D Ring Access, Survey Tape Dispenser Grommets on Pockets
  • Standards ANSI/ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.