Skip Content

DV
VIKING

Men's Wildland Firefighting Boots, Size 13, Footwear Width: M, Footwear Closure Type: Pull On

  • Item # 19YD21
  • My Part #
  • Mfr. Model # VW88T-13
  • Catalog Page # N/A
  • Catalog Group # J2949
  • UNSPSC # 46181601
Wildland Firefighting Boots,13M,Steel,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fire and Rescue Boots

Technical Specs

  • Fire and Rescue Boot Compliance ASTM F2413/CSA Z195-09,CGSB 155.20
  • Size 13
  • Footwear Width M
  • Gender Men's
  • Toe Type Steel
  • Waterproof Yes
  • Footwear Closure Type Pull On
  • Style Number VW88T
  • Color Black/Blue
  • Footwear Sole Pattern Lug
  • Boot Height 16"
  • Resists Cement,Chainsaw Cut,Electric Shock,Fuel,Hot Contact,Hot Oils,Hydro Carbon Flash Fire,Industrial Gas,Petro Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms