Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VIKING

Men's Wildland Firefighting Boots, Size 10, Footwear Width: M, Footwear Closure Type: Pull On

  • Item # 19YD18
  • My Part #
  • Mfr. Model # VW88T-10
  • Catalog Page # N/A
  • Catalog Group # J2949
  • UNSPSC # 46181601
Men's Wildland Firefighting Boots, Size 10, Footwear Width: M, Footwear Closure Type: Pull On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fire and Rescue Boots

Technical Specs

  • Fire,Rescue Boot Compliance ASTM F2413/CSA Z195-09,CGSB 155.20
  • Size 10
  • Footwear Width M
  • Gender Men's
  • Toe Type Steel
  • Waterproof Yes
  • Footwear Closure Type Pull On
  • Style Number VW88T
  • Color Black/Blue
  • Footwear Sole Pattern Lug
  • Boot Height 16"
  • Resists Cement,Chainsaw Cut,Electric Shock,Fuel,Hot Contact,Hot Oils,Hydro Carbon Flash Fire,Industrial Gas,Petro Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms