Skip Content

TP
VIKING

Men's Hi-Visibility Lime Polyester Rain Jacket, Size 4XL, Fits Chest Size 58" to 147", 34" Jacket Le

  • Item # 45GN36
  • My Part #
  • Mfr. Model # 6450JG-XXXXL
  • Catalog Page # N/A
  • Catalog Group # J2959
  • UNSPSC # 46181525
Rain Jacket,Men's,Hi-Visibility Lime,4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $187.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.66 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rain Jacket
  • Gender Men's
  • Color Hi-Visibility Lime
  • Size 4XL
  • Fits Chest Size 58" to 147"
  • Material Polyester
  • Jacket Length 34"
  • Closure Type Zipper and Hook-and-Loop
  • Number of Inside Pockets 2
  • Number of Outside Pockets 1
  • Fabric Weight 300 Denier
  • Liner Material Nylon Mesh
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Resists Wind
  • Includes Detachable Insulated Hood, Fleece Collar, Heavy Duty Tooth Zipper with Storm Flap , Dual Chest Straps for ID Badge/Cell/Radio, Adjustable Waist Drawstring, (2) Hook-and-Loop Pockets, Inner Chest Pocket, Adjustable Hook-and-Loop Wrist with Double Cuff, Insulated Parka, 2" Reflective Tape
  • Standards ANSI/ISEA 107-2010 Class 3, Level 2, CSA Z96-09 Class 2, Level 2
  • ANSI Class ANSI Class 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.