Skip Content

DV
VIKING

XL, Blue/Yellow

  • Item # 45GM32
  • My Part #
  • Mfr. Model # D6435JG-XL
  • Catalog Page # N/A
  • Catalog Group # J2952
  • UNSPSC # 46181525
Rain Jacket,Men's,Hi-Vis Lime/Navy,XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rain Jackets and Coats

Technical Specs

  • Rainwear Size XL
  • Rainwear Color Blue/Yellow
  • Rainwear Features Wind Resistant
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 4
  • Rainwear Closure Type Hook-and-Loop, Zipper
  • Fits Chest Size 47" to 119-1/2"
  • Gender Men's
  • Jacket Length 33-1/4"
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Standards ANSI/ISEA 107-2010 Class 3, Level 2, CSA Z96-09 Class 2, Level 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms