TP
VIKING

Men's Firefighter Chain Saw Boots, Size 14, Footwear Width: M, Footwear Closure Type: Pull On

  • Item # 9YLZ9
  • My Part #
  • Mfr. Model # VW91-14
  • Catalog Page # N/A
  • Catalog Group # E7897
  • UNSPSC # 46181604
Men's Firefighter Chain Saw Boots, Size 14, Footwear Width: M, Footwear Closure Type: Pull On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $142.14 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Fire and Rescue Application Structural
  • Insulated No
  • Fire,Rescue Boot Compliance ASTM F2413-11,CSA Z195-14
  • Size 14
  • Footwear Width M
  • Gender Men's
  • Chain Saw Cut Resistant Yes
  • Toe Type Steel
  • Waterproof Yes
  • Footwear Closure Type Pull On
  • Style Number VW91
  • Color Black/Yellow
  • Footwear Construction Type Vulcanized
  • Footwear Sole Pattern Lug
  • Heel Height 1" or Greater
  • Boot Height 16"
  • Resists Abrasion,Chemicals,Oil,Slip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.