Skip Content

ST
VIKING

3-Piece Rain Suit with Jacket/Bib Overall, ANSI Class: Unrated, 2XL, Black, High Visibility: No

  • Item # 49P613
  • My Part #
  • Mfr. Model # 2900BK-XXL
  • Catalog Page # N/A
  • Catalog Group # H7526
  • UNSPSC # 46181525
3-Piece Rain Suit with Jacket/Bib Overall, ANSI Class: Unrated, 2XL, Black, High Visibility: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 3.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

VikingĀ® Open Road 100% waterproof, windproof gear is made to keep you dry and help you get the job done in forestry, agriculture, fishing, landscape maintenance, and outdoor recreation activities. This rugged 3-pc. rainsuit is made of ripstop polyester for puncture, rip, and snag resistance. Seams are double stitched, taped, and heat sealed. To help help block water and wind entry, there are a protective collar storm flap, drawstrings on the detachable hood, and tab adjustable wrists and pant cuffs. The jacket features a cotton corduroy collar and 4 vents on front and back for breathability. The pants feature quick-release clip suspenders.

View More

Technical Specs

  • Rainwear Style 3-Piece Rain Suit with Jacket/Bib Overall
  • High Visibility No
  • Rainwear ANSI Class Unrated
  • Rainwear Size 2XL
  • Rainwear Color Black
  • Rainwear Features Wind Resistant
  • Rainwear Primary Material PVC,Polyester
  • Hood Style Detachable
  • Hood Included Yes
  • Rainwear Ankle Style Hook-and-Loop
  • Rainwear Closure Type Storm Flap, Hook-and-Loop, Zipper
  • Rainwear Cuff Style Hook-and-Loop
  • Fits Chest Size 51"
  • Fits Waist Size 42"
  • Gender Men's
  • Inseam 32"
  • Jacket Length 33-1/2"
  • Material 150D Rip-Stop Polyester w/ PVC backing
  • Seam Style Sewn
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Men's Black 150D Rip-Stop Polyester 3-Piece Rainsuit with Detachable Hood, Size: 2XL, Fits Chest Siz is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from A little sticky on your skin. I use a long sleeved shirt not that big of deal. Good size not to small. No leaks so far ! Looks like they will last a long time.
Date published: 2017-02-26
  • y_2018, m_6, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_49P613, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.