Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
VIKING

Men's Black 150D Rip-Stop Polyester 3-Piece Rainsuit with Detachable Hood, Size: XL, Fits Chest Size

  • Item # 49P612
  • Mfr. Model # 2900BK-XL
  • Catalog Page # N/A
  • Catalog Group # H7526
  • UNSPSC # 46181525
Men's Black 150D Rip-Stop Polyester 3-Piece Rainsuit with Detachable Hood, Size: XL, Fits Chest Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $57.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Viking® Open Road 100% waterproof, windproof gear is made to keep you dry and help you get the job done in forestry, agriculture, fishing, landscape maintenance, and outdoor recreation activities. This rugged 3-pc. rainsuit is made of ripstop polyester for puncture, rip, and snag resistance. Seams are double stitched, taped, and heat sealed. To help help block water and wind entry, there are a protective collar storm flap, drawstrings on the detachable hood, and tab adjustable wrists and pant cuffs. The jacket features a cotton corduroy collar and 4 vents on front and back for breathability. The pants feature quick-release clip suspenders.

View More

Technical Specs

  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Men's
  • Size XL
  • Color Black
  • Material 150D Rip-Stop Polyester
  • Fits Chest Size 47"
  • Fits Waist Size 39"
  • Jacket Length 33"
  • Closure Type Zipper, Hook-and-Loop
  • Seam Style Stitched
  • Fabric Weight 150 Denier
  • Liner Material Nylon Mesh
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Resists Abrasion, Cuts, Tears
  • Includes Jacket, Bib Pants, Removable Hood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.