Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRELLCHEM

Light Weight Hazmat Dry Suit, Size S DW

  • Item# 42X150
  • Mfr. Model# 60-301
  • Catalog Page# N/A
  • Catalog Group# H3730
  • UNSPSC# 46181517
Light Weight Hazmat Dry Suit,Size S DW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,964.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin Lithuania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sturdy, yet lightweight suit is made from a robust TPU material, and constructed with high-frequency welded seams, for outstanding protection when diving in contaminated water. The light weight also makes it an excellent choice for use in warm water or hot weather conditions where there may be danger of heat exhaustion. Comfortable nylon lining and smooth easy-to-clean exterior. Also suitable for cold water diving.
•  Meets EN 14225-2:2005 requirements
•  BIO and HZ approvals
•  Tested for flex cracking per EN ISO 7854

View More

Technical Specs

  • Item Light Weight Hazmat Dry Suit
  • Size S DW
  • Fits Chest Size 43 to 46"
  • Length 66"
  • Color Red/Black
  • Material Polyurethane
  • Closure Type Zipper
  • Standards EN 14225-2:2005+BIO+HZ
  • Includes Bag, Inflator Hose, Repair Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.