Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIKING

High Visibility Vest, Class 2, S/M, Orange

  • Item# 10K303
  • Mfr. Model# U6110O-S/M
  • Catalog Page# 2326
  • Catalog Group# D7551
  • UNSPSC# 46181507
High Visibility Vest,Class 2,S/M,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, breathable, high-visibility safety vest is designed under ANSI CLASS 2 specifications for workers who need greater visibility in poor weather conditions or work near heavy machinery or roadways where traffic is 25 to 50 mph. In general, this includes school crossing guards, railway workers, airport baggage handlers and ground crew, forestry workers, law enforcement personnel directing traffic, and parking and toll gate attendants.

View More

Technical Specs

  • Item Safety Vest
  • ANSI Class 2
  • Vest Size S/M
  • Color High Visibility Orange
  • Fits Chest Size 37" to 4"
  • Length 26"
  • Gender Unisex
  • Vest Material Polyester Mesh
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Hazard Risk Category (HRC) 0
  • Vest Stripe Color Family Yellow/Green and Silver
  • Back Stripe Pattern U-Block
  • Vest Length 26"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Number of Pockets with Closure 0
  • Features 2" ANSI Certified Reflective Tape with 4" Contrasting Color, Cell/Radio Phone Clip Bands on Upper Left and Right Chest, Machine Washable
  • Standards ANSI/ISEA 107-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.